FSK2TSA - 2G Al TGL SW CVR

Appleton

  • $13.72 (Each)
  • $13.72 (Each)

  • $68.60 (Per 5)

  • $343.00 (Per 25)
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
FSK2TSA
Manufacturer
Appleton
Manufacturer's Part Number
FSK-2TS-A
Description
2G Al TGL SW CVR
1-Gang Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Number Of Outlet: (2) Square Handle Tumbler/Toggle Flush Switches, Mounting: Box, For Use With Square Handle Tumbler or Toggle Flush Switches
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381349604 / 00781381349604
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.72 (Each)
Carton
$68.60 (Per 5)
Standard Packaging
$343.00 (Per 25)
Resources
Images
 
 
FSK2TSA - Small Image
 
FSK2TSA - Large Image
Attachments
 
 
FSK2TSA - Specification Sheet
Other Links
 
 
FSK2TSA - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Descriptions
Product Type
2GANG Alum Stamped Cover
extra long description
APP FSK-2TS-A 2GANG ALUM STAMPED CO
Description
2G AL TGL SW CVR
Long Description
1-Gang Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Number Of Outlet: (2) Square Handle Tumbler/Toggle Flush Switches, Mounting: Box, For Use With Square Handle Tumbler Or Toggle Flush Switches
Special Features
Cover tightens on largest perimeter of gasket and fits snugly against portion of gasket that wraps around ridge top of box;Covers have captive stainless steel screws to speed installation, prevents loss of screws;Less gasket
Additional Information
number of outlet
(2) Square Handle Tumbler/Toggle Flush Switches
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-2TS-A
GTIN
00781381349604
UPC
781381349604
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
2-Gang Box Cover
Packaging
Weight per each
0.16
Carton
5
Package
25
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Square Handle Tumbler Or Toggle Flush Switches
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSK2TSA.
Jump To:

Cross Referenced

These items are similar to FSK2TSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK2TSA Appleton Electric 00781381349604
S322 Eaton Crouse-Hinds 00782274609508
S322G Eaton Crouse-Hinds 00782274609607
2FT Killark 00783936191553
FS-2-SCS O-Z Gedney 00783126206616
2CTS Thomas & Betts 00042269445703
S322 Thomas & Betts 782274609508
2CTS Thomas & Betts Conduit n/a
A2 Raco n/a

* All prices subject to change.

Begin Live Chat