FSKWRD - 3W-2P RCPT CVR

Appleton

  • $83.94 (Each)
  • $83.94 (Each)

  • $839.40 (Per 10)
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
FSKWRD
Manufacturer
Appleton
Manufacturer's Part Number
FSK-WRD
Description
3W-2P RCPT CVR
Duplex Receptacle Cover, Material: Diecast Copperfree (4/10 Of 1 PCT) Aluminum, Size: 1-3/8 In Opening, Number Of Outlet: 2, Mounting: Box, Length: 3.16 In, Width: 4.56 In, For Use With Non-Locking Blade Plugs
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381458344 / 00781381458344
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.94 (Each)
Carton
$839.40 (Per 10)
Resources
Images
 
 
FSKWRD - Small Image
 
FSKWRD - Large Image
Attachments
 
 
FSKWRD - Specification Sheet
Other Links
 
 
FSKWRD - Other
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
Diecast Copperfree (4/10 Of 1 PCT) Aluminum
Dimensions and Weight
Size
1-3/8 IN Opening
Descriptions
Description
3W-2P RCPT CVR
Product Type
Wet Loc Cover-Duplex Recept(A)
extra long description
APP FSK-WRD WET LOC COVER-DUPLEX RE
Long Description
Duplex Receptacle Cover, Material: Diecast Copperfree (4/10 Of 1 PCT) Aluminum, Size: 1-3/8 IN Opening, Number Of Outlet: 2, Mounting: Box, Length: 3.16 IN, Width: 4.56 IN, For Use With Non-Locking Blade Plugs
Special Features
Also permits adequate access to cover screws for easy attachment of cover to FS, FD or other device box;Covers open all the way, permitting easy plug insertion and withdrawal;Duplex units accommodate one receptacle and one toggle switch or any combination of the two;Large head cover screws are captivated;Single cover units accommodate NEMA configuration receptacles for locking or non-locking blade plugs, or toggle switches;Unique design of spring door hinge provides smooth action;Wet location
Additional Information
number of outlet
2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK-WRD
GTIN
00781381458344
UPC
781381458344
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Duplex Receptacle Cover
Packaging
Weight per each
0.5
Carton
10
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Non-Locking Blade Plugs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat