FSS375 - 3G 3/4 Mall FSS Box

Appleton

  • $102.38 (Each)
  • $102.38 (Each)

  • $1,023.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSS375
Manufacturer
Appleton
Manufacturer's Part Number
FSS-3-75
Description
3G 3/4 Mall FSS Box
Unilets FSS Shallow Depth 3-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 40 Cu-In, Knockouts: No, Height: 4.56 In, Width: 6.44 In, Depth: 2 In, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Standard: Ul 514 A, Ul File Number E2527, Csa C22.2 No. 18.1, Csa 001472 Certified, Nema FB-1, For Use With Threaded Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381353106 / 00781381353106
Weight per unit
3.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.38 (Each)
Standard Packaging
$1,023.80 (Per 10)
Resources
Images
 
 
FSS375 - Small Image
 
FSS375 - Large Image
Attachments
 
 
FSS375 - Specification Sheet
Other Links
 
 
FSS375 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Dimensions and Weight
Size
3/4
Descriptions
Product Type
Unilet 3/4 THRD 3 Gang
Description
3G 3/4 MALL FSS BOX
extra long description
APP FSS-3-75 UNILET 3/4 THRD 3 GAN
Long Description
UNILETS FSS Shallow Depth 3-Gang Cast Device Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN Hub, Cubic Capacity: 40 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 6.44 IN, Depth: 2 IN, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1, For Use With Threaded Metal Conduit And IMC
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Additional Information
Cable Entry
(2) 3/4 IN Hub
Knockouts
FALSE
number of outlet
2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSS-3-75
GTIN
00781381353106
UPC
781381353106
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FSS Shallow Depth 3-Gang Cast Device Box
Packaging
Weight per each
3.48
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat