FSWP515 - 2P-3W Plug W/WP Boot For FS BX

Appleton

  • $113.39 (Each)
  • $113.39 (Each)

  • $566.95 (Per 5)

  • $1,133.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSWP515
Manufacturer
Appleton
Manufacturer's Part Number
FSWP5-15
Description
2P-3W Plug W/WP Boot For FS BX
Plug, 15 A, 125 V DC, 2 Poles, 3 Wires, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381397698 / 00781381397698
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.39 (Each)
Carton
$566.95 (Per 5)
Standard Packaging
$1,133.90 (Per 10)
Resources
Images
 
 
FSWP515 - Small Image
 
FSWP515 - Large Image
 
FSWP515 - Large Image
Attachments
 
 
FSWP515 - Specification Sheet
Other Links
 
 
FSWP515 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V dc
Material
Neoprene Boot;Aluminum Ring
amperage rating
15
Poles
2
Number of Wires
3
Descriptions
Product Type
Plug
Description
2P-3W PLUG W/WP BOOT FOR FS BX
Long Description
Plug, 15 A, 125 V dc, 2 Poles, 3 Wires, 0.33 lb
Features
Power connector, polarized type;neoprene boot, aluminum ring material;5-15p configuration;3 wire(s);csa c22.2 approval;125 volt voltage rating;15 amp current rating;grounding;2 pole(s);weatherproof, rain tight and dust tight.
Short Description
Plug, 125 V dc, Neoprene Boot, Aluminum Ring
Special Features
Plug has neoprene boot and aluminum fastening ring
extra long description
APP FSWP5-15 ATTACHMENT PLUG W/BOOT
Additional Information
for use with
NEMA 5-15R Receptacles
Standards Met
CSA C22.2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSWP5-15
GTIN
00781381397698
UPC
781381397698
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
PLUG
Packaging
Weight
0.33 lb
Weight per each
0.33
Carton
5
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15P
Application
For Use With NEMA 5-15R Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat