GC38 - 3/8" Flex Conn D/C Screw In

Appozgcomm

  • $1.57 (Each)
  • $1.57 (Each)

  • $78.74 (Per 50)

  • $157.48 (Per 100)

  • $787.40 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GC38
Manufacturer
Appozgcomm
Manufacturer's Part Number
GC38
Description
3/8" Flex Conn D/C Screw In
Features:0.38IN Dia X 1.3IN Length, For Flexible Metal Conduit, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.375IN, Material:Zinc Die Cast
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
687855203383 / 00687855203383
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Carton
$78.74 (Per 50)
Standard Packaging
$787.40 (Per 500)
Resources
Images
 
 
GC38 - Small Image
 
GC38 - Large Image
Attachments
 
 
GC38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Non Insulated
Material
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Finish
Natural
Dimensions and Weight
Size
0.375
Descriptions
Description
3/8" FLEX CONN D/C SCREW IN
Product Type
3/8 In Screw In Conn
extra long description
EGS GC-38 3/8 IN SCREW IN CONN
Long Description
Features:0.38IN Dia X 1.3IN Length, For Flexible Metal Conduit, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.375IN, Material:Zinc Die Cast
Special Features
0.38 IN Dia X 1.3 IN Length, For Flexible Metal Conduit
Additional Information
Connector Type
Screw In
angle
Straight
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GC38
GTIN
00687855203383
UPC
687855203383
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Screw In Connector
Trade Size
Trade Size
0-50
Packaging
Weight per each
0.05
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Screw-In Connector for flexible metal conduit
standard
UL Standard: 514B; UL Listed: E32539, CSA Standard: C22.2 No. 18.3, CSA Certified: 208044; NEMA: FB-1
environmental conditions
Dry Location
nema rating
FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat