GC75 - 3/4" Flex Conn D/C Screw In

Appozgcomm

  • $2.69 (Each)
  • $2.69 (Each)

  • $67.13 (Per 25)

  • $268.51 (Per 100)

  • $671.28 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GC75
Manufacturer
Appozgcomm
Manufacturer's Part Number
GC75
Description
3/4" Flex Conn D/C Screw In
Features:0.83IN Dia X 1.63IN Length, For Flexible Metal Conduit, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Material:Zinc Die Cast
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
687855203758 / 00687855203758
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.69 (Each)
Carton
$67.13 (Per 25)
Standard Packaging
$671.28 (Per 250)
Resources
Images
 
 
GC75 - Small Image
 
GC75 - Large Image
Attachments
 
 
GC75 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Non Insulated
Material
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Finish
Natural
Dimensions and Weight
Size
0.75
Descriptions
Description
3/4" FLEX CONN D/C SCREW IN
Product Type
3/4 In Screw In Conn
extra long description
EGS GC-75 3/4 IN SCREW IN CONN
Long Description
Features:0.83IN Dia X 1.63IN Length, For Flexible Metal Conduit, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.75IN, Material:Zinc Die Cast
Special Features
0.83 IN Dia X 1.63 IN Length, For Flexible Metal Conduit
Additional Information
Connector Type
Screw In
angle
Straight
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GC75
GTIN
00687855203758
UPC
687855203758
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Screw In Connector
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.09
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
Dry Location
nema rating
FB-1
Application
Screw-In Connector for flexible metal conduit
standard
UL Standard: 514B; UL Listed: E32539, CSA Standard: C22.2 No. 18.3, CSA Certified: 208044; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat