GIB200L4AC - 2" Mall GRD Bushing

Appleton

  • $26.60 (Each)
  • $26.60 (Each)

  • $265.99 (Per 10)

  • $1,329.96 (Per 50)

  • $2,659.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GIB200L4AC
Manufacturer
Appleton
Manufacturer's Part Number
GIB-200L-4AC
Description
2" Mall GRD Bushing
Insulated Grounding Bushing With Aluminum Lay-In-Lug, Size: 2 In, Material: Malleable Iron, Finish: Zinc Electroplated Body, Tin Plated Lug, Connection: Threaded, Temperature Rating: 150 Deg C, Dimensions: 3/4 In Height X 2.81 In Diameter, Cable Size: 14 Awg Solid - 4 Awg Stranded, Turning Radius: 2 In, Standard: Ul 467, E6581, Csa C22.2 No. 41, Nema FB-1, For Use With Threaded Rigid Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381091169 / 00781381091169
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.60 (Each)
Carton
$265.99 (Per 10)
Standard Packaging
$1,329.96 (Per 50)
Resources
Images
 
 
GIB200L4AC - Small Image
 
GIB200L4AC - Large Image
Attachments
 
 
GIB200L4AC - Specification Sheet
Other Links
 
 
GIB200L4AC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated Body, Tin Plated Lug
Dimensions and Weight
Size
2
Descriptions
Description
2" MALL GRD BUSHING
Product Type
2 In GNDG BSHG THD
Long Description
Insulated Grounding Bushing With Aluminum Lay-In-Lug, Size: 2 IN, Material: Malleable Iron, Finish: Zinc Electroplated Body, Tin Plated Lug, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 3/4 IN Height X 2.81 IN Diameter, Cable Size: 14 AWG Solid - 4 AWG Stranded, Turning Radius: 2 IN, Standard: UL 467, E6581, CSA C22.2 No. 41, NEMA FB-1, For Use With Threaded Rigid Metal Conduit And IMC
Special Features
Can be used with a locknut to terminate conduit at an enclosure;Fasten and ground threaded rigid, IMC metal conduit to an enclosure, copper or aluminum conductors;Insulating liner material is self-extinguishing;Lug used to connect bonding jumper to a neutral bus bar;Lugs not sold separately;Provides a compact means of grounding conduit through an insulated bushing;The plastic liner is tough, It resists corrosion, chemicals and temperature extremes, surface friction is so low that wires can be pulled with v
extra long description
APP GIB-200L-4AC 2 IN GNDG BSHG THD
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GIB-200L-4AC
GTIN
00781381091169
UPC
781381091169
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Insulated Grounding Bushing With Aluminum Lay-In-Lug
Packaging
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 467, E6581, CSA C22.2 No. 41, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat