GK200N - 2" Form 5 Conduit Body Gasket

Appleton

  • $5.32 (Each)
  • $5.32 (Each)

  • $133.09 (Per 25)

  • $532.37 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GK200N
Manufacturer
Appleton
Manufacturer's Part Number
GK200-N
Description
2" Form 5 Conduit Body Gasket
Appleton Form 35 Malleable Iron Unilet Cover Gasket, Body Size: 2 In, Material: Neoprene
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31401501 - Rubber molded gasket
UPC/GTIN
781381434102 / 00781381434102
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.32 (Each)
Carton
$133.09 (Per 25)
Resources
Images
 
 
GK200N - Small Image
 
GK200N - Large Image
Attachments
 
 
GK200N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
APP GK200-N 2 GASKET
Product Type
2 Gasket
Special Features
Neoprene. Tear out inner section to convert to "open" type gasket.
Long Description
Appleton Form 35 Malleable Iron Unilet Cover Gasket, Body Size: 2 IN, Material: Neoprene
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GK200-N
GTIN
00781381434102
UPC
781381434102
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Solid gasket for use with Form 35 conduit bodies
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
25
Uses, Certifications, and Standards
Application
For use with 2.00 inch Form 35 Conduit bodies. Seals and protects.
standard
UL Standard: 514A 514B, UL Listed: E2527, CSA Standard: C22.2 No.18.3, CSA Certified: 065183
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat