GK350400N - 3-1/2" & 4" Neo Gasket

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GK350400N
Manufacturer
Appleton
Manufacturer's Part Number
GK350-400-N
Description
3-1/2" & 4" Neo Gasket
Appleton Form 35 Malleable Iron Unilet Cover Gasket, Body Size: 3-1/2 4 In, Material: Neoprene
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
31401501 - Rubber molded gasket
UPC/GTIN
781381435109 / 00781381435109
Weight per unit
0.0096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GK350400N - Small Image
 
GK350400N - Large Image
Attachments
 
 
GK350400N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
APP GK350-400-N FORM 35 UNILET NEO
Description
3-1/2" & 4" NEO GASKET
Product Type
Form 35 Unilet Neo GSKT 3-1/2 to 4 In
Long Description
Appleton Form 35 Malleable Iron Unilet Cover Gasket, Body Size: 3-1/2 4 IN, Material: Neoprene
Special Features
Neoprene. Tear out inner section to convert to "open" type gasket.
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GK350-400-N
GTIN
00781381435109
UPC
781381435109
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Solid gasket for use with Form 35 conduit bodies
Packaging
Weight per each
0.0096
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For use with 3.50 and 4.00 inch Form 35 Conduit bodies. Seals and protects.
standard
UL Standard: 514A 514B, UL Listed: E2527, CSA Standard: C22.2 No.18.3, CSA Certified: 065183
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat