GRJS75 - J Box

Appleton

  • $87.06 (Each)
  • $87.06 (Each)

  • $435.30 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GRJS75
Manufacturer
Appleton
Manufacturer's Part Number
GRJS75
Description
J Box
Unilets Universal Outlet Box, Number Of Outlet: 5, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (5) 3/4 In GRJS Hub, Cubic Capacity: 7.3 Cu-In, Knockouts: No, Cover Opening: 2.56 In, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 1.94 I
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381440905 / 00781381440905
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.06 (Each)
Carton
$435.30 (Per 5)
Resources
Images
 
 
GRJS75 - Small Image
 
GRJS75 - Large Image
Attachments
 
 
GRJS75 - Specification Sheet
Other Links
 
 
GRJS75 - Other
Features
Material
Malleable Iron
Dimensions and Weight
Depth
3/4
Descriptions
Product Type
3/4 Type GRJS Expl Proof
Description
J BOX
extra long description
APP GRJS75 3/4 TYPE GRJS EXPL PROO
Long Description
UNILETS Universal Outlet Box, Number Of Outlet: 5, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (5) 3/4 IN GRJS Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.56 IN, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 1.94 I
Special Features
Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Compact round box for use where space is limited;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant: ideal indoors or out;Explosionproof, dust-ignitionproof, raintight;For pulling of wires;Furnished with copperfree (4/10 of 1 PCT maximum) aluminum epoxy powder coat cover;Furnished with internal ground screw;General purpose wiring;Inter
Additional Information
Cable Entry
(5) 3/4 IN GRJS Hub
number of outlet
5
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRJS75
GTIN
00781381440905
UPC
781381440905
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Universal Outlet Box
Packaging
Weight per each
2.54
Carton
5
Uses, Certifications, and Standards
standard
Class II, Division 1 And 2, Groups E, F, G;Class III;UL 886, UL File Number E10444, Class I, Division 1 And 2, Groups C, D
Application
For Use With Threaded Metal Conduit
You must have an account to view stock levels
These alternate items can be purchased instead of GRJS75.
Jump To:

Cross Referenced

These items are similar to GRJS75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRJS75 Appleton Electric 00781381440905
GUR2 Eaton Crouse-Hinds 00782274101675
There were no add-on items found for GRJS75.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds