GRL50 - 1/2" Unilet Outlet Box

Appleton

  • $80.22 (Each)
  • $80.22 (Each)

  • $401.10 (Per 5)

In-Stock: 6 available at other locations ( find a store with stock)
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
GRL50
Manufacturer
Appleton
Manufacturer's Part Number
GRL50
Description
1/2" Unilet Outlet Box
Unilets Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (2) 1/2 In GRL Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381442305 / 00781381442305
Weight per unit
2.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.22 (Each)
Standard Packaging
$401.10 (Per 5)
Stock Availability
Bentonville
0 (Find nearest stock)
Springdale
0
All Stores
6
Resources
Images
 
 
GRL50 - Small Image
 
GRL50 - Large Image
Other Links
 
 
GRL50 - Other
Attachments
 
 
GRL50 - Specification Sheet
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
Malleable Iron
Dimensions and Weight
Depth
1/2
Descriptions
Description
1/2" UNILET OUTLET BOX
Extra Long Description
APP GRL50 1/2 UNILET
Long Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (2) 1/2 IN GRL Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1
Product Type
1/2 Unilet
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Additional Information
Cable Entry
(2) 1/2 IN GRL Hub
Knockouts
FALSE
Number Of Outlet
2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRL50
GTIN
00781381442305
UPC
781381442305
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
2.47
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit
Standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
1 View Store
These alternate items can be purchased instead of GRL50.
Jump To:

Similar Items

Similar items are close alternatives to GRL50, though they may not be 100% alike.

Cross Referenced

These items are similar to GRL50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRL50 Appleton Electric 00781381442305
GUAL16 Eaton Crouse-Hinds 00782274464800
GECLT-1M Killark 00783936210841
GUAL-50 O-Z Gedney 00783126247206
GUAL16-TB Thomas & Betts 00786210344539
GUAL16-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat