GRSS75 - 3/4" JCT Unilet

Appleton

  • $205.50 (Each)
  • $205.50 (Each)

  • $1,027.50 (Per 5)
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
GRSS75
Manufacturer
Appleton
Manufacturer's Part Number
GRSS75
Description
3/4" JCT Unilet
Conduit Body, Epoxy Powder Coated, 29 Cu.In Capacity, 3/4 In Hub Size, 3.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381625432 / 00781381625432
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.50 (Each)
Carton
$1,027.50 (Per 5)
Resources
Images
 
 
GRSS75 - Small Image
 
GRSS75 - Large Image
 
GRSS75 - Large Image
Specifications Sheets
 
 
GRSS75 - Specification Sheet
Attachments
 
 
GRSS75 - Specification Sheet
Other Links
 
 
GRSS75 - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Depth
3/4
Descriptions
Description
3/4" JCT UNILET
Product Type
Conduit Body
Long Description
Conduit Body, Epoxy Powder Coated, 29 cu.in Capacity, 3/4 in Hub Size, 3.2 lb/EA
Short Description
Conduit Body, 3/4 in
Special Features
Explosionproof;Corrosion Resistant;Dust Ignitionproof;Rain Tight
extra long description
APP GRSS75 3/4 GRSS ALUMINUM UNILET
Additional Information
body type
Conduit
includes
Grounding Screw;O-Ring;Cover
for use with
Threaded Metal Conduit
Standards Met
UL 886/1203;CSA C22.2
package quantity
5 CT
Made in USA
yes
number of outlet
7
Knockouts
FALSE
Cable Entry
(7) 3/4 IN Hub
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRSS75
GTIN
00781381625432
UPC
781381625432
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
GRSS Outlet Box
Packaging
Weight
3.2 lb/EA
Weight per each
3.2
Carton
5
Uses, Certifications, and Standards
Capacity
29 cu.in
Application
General Purpose Wiring;Pulling of Wire
standard
Class II, Division 1 And 2, Groups E, F, G;Class III;UL 886, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 025875 Certified, Class I, Division 1 And 2, Groups B, C, D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRSS75.
Jump To:

Cross Referenced

These items are similar to GRSS75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRSS75 Appleton Electric 00781381625432
GRSS2 Killark 00783936230139
GUEB775AN4 O-Z Gedney 00783126006407
GASS2 Thomas & Betts 00042269453555
GUP215TB Thomas & Betts 00786210962818

* All prices subject to change.

Begin Live Chat