GRT150A - 1-1/2" Alu Unilet

Appleton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRT150A
Manufacturer
Appleton
Manufacturer's Part Number
GRT150-A
Description
1-1/2" Alu Unilet
Unilets Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 In, Cable Entry: (3) 1-1/2 In GRT Hub, Cubic Capacity: 72 Cu-In, Knockouts: No, Cover Opening: 4.88 In, Form Number: 3, Height: 5
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381117043 / 00781381117043
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GRT150A - Small Image
 
GRT150A - Large Image
Attachments
 
 
GRT150A - Specification Sheet
Other Links
 
 
GRT150A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Depth
1-1/2
Descriptions
Product Type
1-1/2 Unilet Type T Int. THD.
Description
1-1/2" ALU UNILET
Long Description
UNILETS Outlet Box, Number Of Outlet: 3, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 IN, Cable Entry: (3) 1-1/2 IN GRT Hub, Cubic Capacity: 72 CU-IN, Knockouts: No, Cover Opening: 4.88 IN, Form Number: 3, Height: 5
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
extra long description
APP GRT150-A 1-1/2 UNILET TYPE T I
Additional Information
Cable Entry
(3) 1-1/2 IN GRT Hub
number of outlet
3
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
GRT150-A
Brand
Appleton
GTIN
00781381117043
UPC
781381117043
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat