GRT50 - 1/2" JCT Unilet

Appleton

  • $85.36 (Each)
  • $85.36 (Each)

  • $426.80 (Per 5)
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
GRT50
Manufacturer
Appleton
Manufacturer's Part Number
GRT50
Description
1/2" JCT Unilet
Unilets Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (3) 1/2 In GRT Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381444507 / 00781381444507
Weight per unit
2.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.36 (Each)
Carton
$426.80 (Per 5)
Resources
Images
 
 
GRT50 - Small Image
 
GRT50 - Large Image
Attachments
 
 
GRT50 - Specification Sheet
Other Links
 
 
GRT50 - Other
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
Malleable Iron
Dimensions and Weight
Depth
1/2
Descriptions
Description
1/2" JCT UNILET
Product Type
1/2 GR Unilet
extra long description
APP GRT50 1/2 GR UNILET
Long Description
UNILETS Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (3) 1/2 IN GRT Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1
Special Features
Accommodate sealing, dome, hub and union hub covers and canopies;Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity;Complies with a wide range of classified area requirements;Connect conduit lengths and change direction of conduit runs;Corrosion-resistant ideal indoors or out;Covers have pry notches for bar or wrench;Explosionproof, dust-ignitionproof;For pulling of wires;Function as sealing fittings when used with sealing covers;Furnished with copperfree (4/10 of 1 PCT ma
Additional Information
Cable Entry
(3) 1/2 IN GRT Hub
number of outlet
3
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRT50
GTIN
00781381444507
UPC
781381444507
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
2.76
Carton
5
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRT50.
Jump To:

Similar Items

Similar items are close alternatives to GRT50, though they may not be 100% alike.

Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Bod...
  • Our Part #: GUAT16
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GUAT16
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($266.36) ·
GUAT16 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$133.18

Each

QTY:
Each
Add
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Bod...
  • Our Part #: GUAT14
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GUAT14
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($218.24) ·
GUAT14 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$109.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GRT50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRT50 Appleton Electric 00781381444507
GUAT14 Eaton Crouse-Hinds 00782274467207
GUAT16 Eaton Crouse-Hinds 00782274467306
GUAT-50 O-Z Gedney 00783126247404
GUAT16-TB Thomas & Betts 00786210344706
GUAT16-TB Thomas & Betts Conduit n/a
GECTT-1M Killark 00783936210896

* All prices subject to change.

Begin Live Chat