GRT75 - 3/4" Guat Conduit Outlet Box

Appleton

  • $90.87 (Each)
  • $90.87 (Each)

  • $454.35 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRT75
Manufacturer
Appleton
Manufacturer's Part Number
GRT75
Description
3/4" Guat Conduit Outlet Box
Conduit Outlet Box, Zinc Electroplated, GR Model, Round, Internally Threaded Body Type, Externally Threaded, 3/4 In Connector Connection, 18/0.29 Cu.In/DM^3 Capacity, 3/4 In Opening Size, 3.75 In Length, 2.88 In Height, 0.75 In Hub Size, Side Hub Location, 3 Hubs, 3 LB
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381444651 / 00781381444651
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.87 (Each)
Carton
$454.35 (Per 5)
Resources
Images
 
 
GRT75 - Small Image
 
GRT75 - Large Image
 
GRT75 - Large Image
Specifications Sheets
 
 
GRT75 - Specification Sheet
Attachments
 
 
GRT75 - Specification Sheet
Other Links
 
 
GRT75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Cover Type
Externally Threaded
Hub Location
Side
Number of Hubs
3
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
3.75 in;95.3 mm
Height
2.88 in;73.2 mm
Hub Size
0.75 in;19.1 mm
Depth
3/4
Descriptions
Product Type
Conduit Outlet Box
Description
3/4" GUAT CONDUIT OUTLET BOX
Long Description
Conduit Outlet Box, Zinc Electroplated, GR Model, Round, Internally Threaded Body Type, Externally Threaded, 3/4 in Connector Connection, 18/0.29 cu.in/dm^3 Capacity, 3/4 in Opening Size, 3.75 in Length, 2.88 in Height, 0.75 in Hub Size, Side Hub Location, 3 Hubs, 3 lb
Features
Appleton(TM) explosionproof and dust-ignitionproof GR and GRF conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.
Short Description
Conduit Outlet Box, 3/4 in, Round, Zinc Electroplated
Special Features
Furnished with Internal Ground Screw and O-Ring;Explosionproof;Dust-Ignitionproof
extra long description
APP GRT75 3/4 GR UNL/INSIDE THREAD/
Additional Information
opening size
3/4 in
includes
Internal Ground Screw and O-Ring
body type
Internally Threaded
Connection Type
3/4 in Connector
Enclosure Type
Conduit Outlet Box
for use with
Threaded Metal Conduit
Standards Met
UL Listed: E85310, E10444;CSA Standard: C22.2 No. 25, C22.2 No. 3;CSA Certified: 025875
package quantity
5 CT
number of outlet
3
Knockouts
FALSE
Cable Entry
(3) 3/4 IN GRT Hub
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRT75
Model
GR
GTIN
00781381444651
UPC
781381444651
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight
3 lb
Weight per each
3
Carton
5
Uses, Certifications, and Standards
Capacity
18/0.29 cu.in/dm^3
Application
Indoor
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat