H200WB - 2" Emt/Rigid Conduit Hanger

Appleton

  • $3.45 (Each)
  • $3.45 (Each)

  • $86.36 (Per 25)

  • $345.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H200WB
Manufacturer
Appleton
Manufacturer's Part Number
H-200WB
Description
2" Emt/Rigid Conduit Hanger
Hang-On Conduit Hanger With Bolt, Size: 2 In, Material: Steel, Finish: Zinc Plated, Standard: Ul 2239, Ul File Number E336499, Csa C22.2 No. 18.4, Csa 065178, For Used to Secure Rigid Metal Conduit, Imc or Emt to Threaded Rod, Supports or
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381454902 / 00781381454902
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.45 (Each)
Carton
$86.36 (Per 25)
Resources
Images
 
 
H200WB - Small Image
 
H200WB - Large Image
Attachments
 
 
H200WB - Specification Sheet
Other Links
 
 
H200WB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2
Descriptions
Description
2" EMT/RIGID CONDUIT HANGER
Product Type
2 In Cond HGR Assy
extra long description
APP H-200WB 2 IN COND HGR ASSY
Long Description
Hang-On Conduit Hanger With Bolt, Size: 2 IN, Material: Steel, Finish: Zinc Plated, Standard: UL 2239, UL File Number E336499, CSA C22.2 No. 18.4, CSA 065178, For Used To Secure Rigid Metal Conduit, IMC Or EMT To Threaded Rod, Supports Or
Special Features
Available with bolt or swing bolt
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
H-200WB
GTIN
00781381454902
UPC
781381454902
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
CONDUIT HANGER WITH BOLT
Packaging
Weight per each
0.25
Carton
25
Uses, Certifications, and Standards
Application
For Used To Secure Rigid Metal Conduit, IMC Or EMT To Threaded Rod, Supports Or Direct To Mounting Surface
standard
UL 2239, UL File Number E336499, CSA C22.2 No. 18.4, CSA 065178
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat