HL500 - 1/2" DC 90D Fem/Fem Pulling Elb

Appozgcomm

  • $22.92 (Each)
  • $22.92 (Each)

  • $229.19 (Per 10)

  • $2,291.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HL500
Manufacturer
Appozgcomm
Manufacturer's Part Number
HL500
Description
1/2" DC 90D Fem/Fem Pulling Elb
Features:2.1 X 2.1 In, Raintight, For Rigid Conduit and Imc, With Cover, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.5IN, Material:Die Cast Zinc, Connection:Female X Female
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855225002 / 00687855225002
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.92 (Each)
Carton
$229.19 (Per 10)
Standard Packaging
$2,291.92 (Per 100)
Resources
Images
 
 
HL500 - Small Image
 
HL500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
connection
Female X Female
Dimensions and Weight
Size
0.5
Descriptions
Description
1/2" DC 90D FEM/FEM PULLING ELB
Product Type
1/2 In Pulling Elb ZNC D/C
extra long description
EGS HL-500 1/2 IN PULLING ELB ZNC D
Long Description
Features:2.1 X 2.1 IN, Raintight, For Rigid Conduit And IMC, With Cover, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.5IN, Material:Die Cast Zinc, Connection:Female X Female
Special Features
2.1 X 2.1 IN, Raintight, For Rigid Conduit And IMC, With Cover
Manufacturer Information
Manufacturers Part Number
HL500
Brand
Appleton
GTIN
00687855225002
UPC
687855225002
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
90 Deg Corner Pulling Elbow
Packaging
Weight per each
0.2
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat