HUB100 - Watertite Hub

Appleton

  • $23.02 (Each)
  • $23.02 (Each)

  • $2,301.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HUB100
Manufacturer
Appleton
Manufacturer's Part Number
HUB-100
Description
Watertite Hub
Straight Insulated Throat Hub, Size: 1 In, Material: Steel, Finish: Zinc Electroplate, Length: 1.72 In, Height: 1-1/4 In, Standard: Ul 514B, Ul File Number E14814, Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, Ul Listed For Class I, Division
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381462655 / 00781381462655
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.02 (Each)
Carton
$23.02 (Each)
Resources
Images
 
 
HUB100 - Small Image
 
HUB100 - Large Image
Attachments
 
 
HUB100 - Specification Sheet
Other Links
 
 
HUB100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
1
Descriptions
Product Type
1 In THD RGD Cond Hub STL
Description
WATERTITE HUB
Long Description
Straight Insulated Throat Hub, Size: 1 IN, Material: Steel, Finish: Zinc Electroplate, Length: 1.72 IN, Height: 1-1/4 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division
Special Features
Appleton's uni-seal rigid conduit hubs eliminate the need for welded hubs;Built-in recessed gasket;efficiency of installation is built into the superior design;Flame resistant insulated throat eliminates need for end bushings;General purpose fitting;Insulated throat form provides a more vibration resistant connection between threaded rigid conduit or IMC and enclosure;Patented hex-hub wedge adapter fits nearly flush against the interior side walls of enclosures;Protective insulated throats, positive ground
extra long description
APP HUB-100 1 IN THD RGD COND HUB S
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
HUB-100
GTIN
00781381462655
UPC
781381462655
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Straight Insulated Throat Hub
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Application
For Use To Connect Rigid Metal Conduit Or IMC To A Threadless Opening In An Enclosure
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed For Class I, Division 2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat