HUB150A - 1-1/2" Alu Watertite Hub

Appleton

  • $13.19 (Each)
  • $13.19 (Each)

  • $131.92 (Per 10)

  • $659.62 (Per 50)

  • $1,319.23 (Per 100)
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
HUB150A
Manufacturer
Appleton
Manufacturer's Part Number
HUB150A
Description
1-1/2" Alu Watertite Hub
Insulated Hub, Size: 1-1/2 In, Material: Aluminum, Enclosure: Nema 2, 3, 3R, 4, 4X, 5, 12, 13, Insulation Class: 150 Deg C, Finish: Aluminum, Cable Entry: 2 In Knock Out, Construction: Rugged Die-Cast, Length: 1.71 In, Height: 2.74 In, ST
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381191517 / 00781381191517
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.19 (Each)
Carton
$131.92 (Per 10)
Standard Packaging
$659.62 (Per 50)
Resources
Images
 
 
HUB150A - Large Image
Attachments
 
 
HUB150A - Specification Sheet
Other Links
 
 
HUB150A - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" ALU WATERTITE HUB
Product Type
1-1/2 Aluminum Watertight Hubs
extra long description
APP HUB150A 1-1/2 ALUMINUM WATERTIG
Long Description
Insulated Hub, Size: 1-1/2 IN, Material: Aluminum, Enclosure: NEMA 2, 3, 3R, 4, 4X, 5, 12, 13, Insulation Class: 150 DEG C, Finish: Aluminum, Cable Entry: 2 IN Knock Out, Construction: Rugged Die-Cast, Length: 1.71 IN, Height: 2.74 IN, St
Special Features
Aluminum bodies and nuts, BUNA-N o-ring;Hole diameter: 1.92 - 2.02 IN;Insulated throat, rated up to 150 DEG C, prevents wire abrasion;Integral O-ring provides watertight seal;May be used in wet or dry locations, indoors or outdoors;Panel thickness: 0.06 - 1/4 IN;Rugged metallic construction ensures mechanical protection;Smooth, accurately tapped threads facilitate installation;Unique profile permits easy wrenching;Watertight and corrosion resistant
Construction
Rugged Die-Cast
Additional Information
Cable Entry
2 IN Knock Out
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
HUB150A
GTIN
00781381191517
UPC
781381191517
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Insulated Hub
Packaging
Weight per each
0.29
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Use To Connect Rigid Metal Conduit Or IMC To A Threadless Opening In An Enclosure
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
Enclosure
NEMA 2, 3, 3R, 4, 4X, 5, 12, 13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HUB150A.
Jump To:

Cross Referenced

These items are similar to HUB150A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB150A Appleton Electric 00781381191517
STA5 Eaton Crouse-Hinds 00784731100191
374A Thomas & Betts n/a
H150A Thomas & Betts 00786210903477
HT5 Thomas & Betts 00042269491809

* All prices subject to change.

Begin Live Chat