HUB150DN - 1-1/2" Rigid Watertite D/C Hub

Appozgcomm

  • $22.22 (Each)
  • $22.22 (Each)

  • $222.17 (Per 10)

  • $1,110.86 (Per 50)

  • $2,221.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HUB150DN
Manufacturer
Appozgcomm
Manufacturer's Part Number
HUB150DN
Description
1-1/2" Rigid Watertite D/C Hub
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 1-1/2", Body Length: 1.12", Thread Length: 0.78", Outside Diameter: 2.75"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855002153 / 00687855002153
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.22 (Each)
Carton
$222.17 (Per 10)
Standard Packaging
$1,110.86 (Per 50)
Resources
Images
 
 
HUB150DN - Small Image
 
HUB150DN - Large Image
Attachments
 
 
HUB150DN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" RIGID WATERTITE D/C HUB
Product Type
1-1/2 ZDC Water Tight Hubs
extra long description
EGS HUB150DN 1-1/2 ZDC WATER TIGHT
Long Description
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 1-1/2", Body Length: 1.12", Thread Length: 0.78", Outside Diameter: 2.75"
Special Features
1-1/2 IN Trade Size Hub, Hole Dia. Min 1.92 IN, Hole Dia. Max 2.02 IN, Panel Thickness Min. 0.06 IN, Panel Thickness Max. 0.25 IN, Insulated Throat
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
HUB150DN
GTIN
00687855002153
UPC
687855002153
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Watertight Hubs
Packaging
Weight per each
0.7
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA Certified: 065178;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E14814;UL Standard: 514B
Application
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat