HUB250DN - 2-1/2" Rigid Watertite Die Cast Hub

Appozgcomm

  • $61.02 (Each)
  • $61.02 (Each)

  • $305.09 (Per 5)

  • $1,525.47 (Per 25)

  • $6,101.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HUB250DN
Manufacturer
Appozgcomm
Manufacturer's Part Number
HUB250DN
Description
2-1/2" Rigid Watertite Die Cast Hub
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 2-1/2", Body Length: 1.56", Thread Length: 1.06", Outside Diameter: 3.72"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855002177 / 00687855002177
Weight per unit
1.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.02 (Each)
Carton
$305.09 (Per 5)
Standard Packaging
$1,525.47 (Per 25)
Resources
Attachments
 
 
HUB250DN - Specification Sheet
Images
 
 
HUB250DN - Small Image
 
HUB250DN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2" RIGID WATERTITE DIE CAST HUB
extra long description
EGS HUB250DN 2-1/2 ZDC WATER LIGHT
Product Type
2-1/2 ZDC Water Light Hubs
Long Description
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 2-1/2", Body Length: 1.56", Thread Length: 1.06", Outside Diameter: 3.72"
Special Features
2-1/2 IN Trade Size Hub, Hole Dia. Min 2.86 IN, Hole Dia. Max 3.00 IN, Panel Thickness Min. 0.06 IN, Panel Thickness Max. 0.31 IN, Insulated Throat
Manufacturer Information
Manufacturers Part Number
HUB250DN
Brand
APPOZGCOMM
GTIN
00687855002177
UPC
687855002177
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Watertight Hubs
Packaging
Weight per each
1.74
Carton
5
Package
25
Uses, Certifications, and Standards
Temperature Rating
105 Degree
standard
UL Standard: 514B; UL Listed: E14814; CSA Standard: C22.2 No. 18.3; CSA Certified: 065178; NEMA: FB-1
Application
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat