HUB250DN - 2-1/2" Rigid Watertite Die Cast Hub

Appozgcomm

  • $61.02 (Each)
  • $61.02 (Each)

  • $305.09 (Per 5)

  • $1,525.47 (Per 25)

  • $6,101.87 (Per 100)
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
HUB250DN
Manufacturer
Appozgcomm
Manufacturer's Part Number
HUB250DN
Description
2-1/2" Rigid Watertite Die Cast Hub
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 2-1/2", Body Length: 1.56", Thread Length: 1.06", Outside Diameter: 3.72"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855002177 / 00687855002177
Weight per unit
1.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.02 (Each)
Carton
$305.09 (Per 5)
Standard Packaging
$1,525.47 (Per 25)
Resources
Images
 
 
HUB250DN - Small Image
 
HUB250DN - Large Image
Attachments
 
 
HUB250DN - Specification Sheet
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
Zinc Die Cast
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2" RIGID WATERTITE DIE CAST HUB
extra long description
EGS HUB250DN 2-1/2 ZDC WATER LIGHT
Product Type
2-1/2 ZDC Water Light Hubs
Special Features
2-1/2 IN Trade Size Hub, Hole Dia. Min 2.86 IN, Hole Dia. Max 3.00 IN, Panel Thickness Min. 0.06 IN, Panel Thickness Max. 0.31 IN, Insulated Throat
Long Description
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 2-1/2", Body Length: 1.56", Thread Length: 1.06", Outside Diameter: 3.72"
Manufacturer Information
Manufacturers Part Number
HUB250DN
Brand
APPOZGCOMM
GTIN
00687855002177
UPC
687855002177
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Watertight Hubs
Packaging
Weight per each
1.74
Carton
5
Package
25
Uses, Certifications, and Standards
standard
CSA Certified: 065178;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E14814;UL Standard: 514B
Application
Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HUB250DN.
Jump To:

Similar Items

Similar items are close alternatives to HUB250DN, though they may not be 100% alike.

Hub Connector, 2-1/2 In Trade Size, Straight, Insulated, NPT Connection, 2-1/2 I...
  • Our Part #: H250TB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H250-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($255.64) ·
H250TB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.13

Each

QTY:
Each
Add
Commercial Hub, CHB Model, Straight, Natural, Insulated, 2-1/2 In Connection Siz...
  • Our Part #: CHB7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHB7
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($138.19) · 12 ($829.14) ·
CHB7 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.09

Each

QTY:
Each
Add
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 In Hub S...
  • Our Part #: ST7
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ST 7
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($373.45) ·
ST7 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$74.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HUB250DN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB250DN Appleton Electric 00687855002177
157DC Bridgeport Fittings 00781747091574
CHB7 Eaton Crouse-Hinds 00662277008242
ST7 Eaton Crouse-Hinds 00784731100092
WH7 Killark n/a
1710 Raco 00050169017104
THI250 Raco n/a
376 Thomas & Betts 00786210003764
H250SC Thomas & Betts 00786210913438
H250TB Thomas & Betts 00786210898643

* All prices subject to change.

Begin Live Chat