HUB400A - 4" Conduit Hub

Appleton

  • $63.41 (Each)
  • $63.41 (Each)

  • $317.05 (Per 5)

  • $6,340.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HUB400A
Manufacturer
Appleton
Manufacturer's Part Number
HUB400A
Description
4" Conduit Hub
Appleton, Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed, Unique Profile Permits Easy Wrenching. Smooth, Accurately Tapped Threads Facilitate Installation. Corrosion Resistant. Nema Types: 2, 3, 3R, 4, 4X, 12, 13. Used to Connect Rigid Metal Conduit or Imc to A Threqadless Opening In An Enclosure. Ul Standard: 514B, Ul Listed: E14814, E24264. E11853, Csa Standard: C22.2 No. 18.3. Csa Certified: 065178, Nema: FB-1, Trade Size 4.0 In
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381430302 / 00781381430302
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.41 (Each)
Carton
$317.05 (Per 5)
Resources
Images
 
 
HUB400A - Small Image
 
HUB400A - Large Image
Attachments
 
 
HUB400A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Body and Nut: Cooper-free Aluminum Die Cast, O-Ring: BUNA-N, Insulator: polypropylene
Material, Color, and Finish
Color
Grey
Finish
Natural
Dimensions and Weight
Size
4
Descriptions
Description
4" CONDUIT HUB
Product Type
4 Aluminum Watertight Hub
Long Description
Appleton, Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed, Unique profile permits easy wrenching. Smooth, accurately tapped threads facilitate installation. Corrosion resistant. NEMA Types: 2,3,3R,4,4X,12, 13. Used to connect rigid metal conduit or IMC to a threqadless opening in an enclosure. UL Standard: 514B, UL Listed: E14814, E24264. E11853, CSA Standard: C22.2 No. 18.3. CSA Certified: 065178, NEMA: FB-1, Trade Size 4.0 IN
Special Features
Unique profile permits easy wrenching. Smooth, accurately tapped threads facilitate installation. Watertight and corrosion resistant. NEMA Types: 2,3,3R,4,4X,12, 13
extra long description
APP HUB400A 4 ALUMINUM WATERTIGHT H
Additional Information
Insulation Class
Insulated throat rated up to 105 degree C
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
HUB400A
GTIN
00781381430302
UPC
781381430302
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed
Packaging
Weight per each
1.07
Carton
5
Uses, Certifications, and Standards
Temperature Rating
105 Degree C
standard
UL Standard: 514B, UL Listed: E14814, E24264. E11853, CSA Standard: C22.2 No. 18.3. CSA Certified: 065178, NEMA: FB-1
Application
Used to connect rigid metal conduit or IMC to a threqadless opening in an enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat