HUB50A - 1/2" Alu Watertite Hub

Appleton

  • $7.31 (Each)
  • $7.31 (Each)

  • $182.69 (Per 25)

  • $730.77 (Per 100)

  • $913.46 (Per 125)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HUB50A
Manufacturer
Appleton
Manufacturer's Part Number
HUB50A
Description
1/2" Alu Watertite Hub
Watertight Hub, 1/2 In Trade Size, Insulated, Straight Connection Orientation, 1/2 In Hub Size, 1.44 In Width, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381191463 / 00781381191463
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.31 (Each)
Carton
$182.69 (Per 25)
Standard Packaging
$913.46 (Per 125)
Resources
Images
 
 
HUB50A - Small Image
 
HUB50A - Large Image
 
HUB50A - Large Image
Attachments
 
 
HUB50A - Specification Sheet
Other Links
 
 
HUB50A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Hub Size
1/2 in
Width
1.44 in;36.6 mm
Size
1/2
Descriptions
Description
1/2" ALU WATERTITE HUB
Product Type
Watertight Hub
Long Description
Watertight Hub, 1/2 in Trade Size, Insulated, Straight Connection Orientation, 1/2 in Hub Size, 1.44 in Width, 0.09 lb/EA
Short Description
Watertight Hub, 1/2 in, Straight Connection
Special Features
Rugged Metallic Construction;Watertight
extra long description
APP HUB50A 1/2 ALUMINUM WATERTIGHT
Construction
Rugged Die-Cast
Additional Information
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Standards Met
UL 514B;CSA C22.2
package quantity
25 PK;125 CT
Made in USA
yes
Enclosure Type
NEMA 2/3/3R/4/4X/5/12/13;NEMA FB-1
for use with
Threadless Rigid Metal Conduit/IMC
Cable Entry
0.88 IN Knock Out
Insulation Class
150
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
HUB50A
GTIN
00781381191463
UPC
781381191463
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Insulated Hub
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
25
Package
125
Uses, Certifications, and Standards
Application
Wet/Dry Locations;Indoor/Out;Hazardous Locations
Enclosure
NEMA 2, 3, 3R, 4, 4X, 5, 12, 13
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat