HUB75A - 3/4" Alu Watertite Hub

Appleton

  • $12.26 (Each)
  • $12.26 (Each)

  • $306.56 (Per 25)

  • $1,226.26 (Per 100)

  • $1,532.82 (Per 125)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HUB75A
Manufacturer
Appleton
Manufacturer's Part Number
HUB75A
Description
3/4" Alu Watertite Hub
Watertight Hub, 3/4 In Trade Size, Insulated, Straight Connection Orientation, 3/4 In Hub Size, 1.67 In Width, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381191470 / 00781381191470
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.26 (Each)
Carton
$306.56 (Per 25)
Standard Packaging
$1,532.82 (Per 125)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
HUB75A - Small Image
 
HUB75A - Large Image
 
HUB75A - Large Image
Other Links
 
 
HUB75A - Other
Attachments
 
 
HUB75A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Hub Size
3/4 in
Size
3/4
Width
1.67 in;42.4 mm
Descriptions
Construction
Rugged Die-Cast
Description
3/4" ALU WATERTITE HUB
Extra Long Description
APP HUB75A 3/4 ALUMINUM WATERTIGHT
Long Description
Watertight Hub, 3/4 in Trade Size, Insulated, Straight Connection Orientation, 3/4 in Hub Size, 1.67 in Width, 0.12 lb/EA
Product Type
Watertight Hub
Short Description
Watertight Hub, 3/4 in, Straight Connection
Special Features
Rugged Metallic Construction;Watertight
Additional Information
Cable Entry
1.13 IN Knock Out
Connection Orientation
Straight
Enclosure Type
NEMA 2/3/3R/4/4X/5/12/13;NEMA FB-1
For Use With
Threadless Rigid Metal Conduit/IMC
Insulated/Non-Insulated
Insulated
Made In USA
yes
Package Quantity
25 PK;125 CT
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
HUB75A
GTIN
00781381191470
UPC
781381191470
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Insulated Hub
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
25
Package
125
Uses, Certifications, and Standards
Application
Hazardous Locations
Enclosure
NEMA 2, 3, 3R, 4, 4X, 5, 12, 13
Standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat