K125&150A - 1-1/4" & 1-1/2" Alu FM5 Cond Body CVR

Appleton

  • $12.63 (Each)
  • $12.63 (Each)

  • $252.60 (Per 20)

  • $1,263.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K125&150A
Manufacturer
Appleton
Manufacturer's Part Number
K125&150-A
Description
1-1/4" & 1-1/2" Alu FM5 Cond Body CVR
Form 85 Unilets Blank Cover With Screw, Hub Size: 1-1/4 - 1-1/2 In, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Form 85 Unilet Conduit Outlet Bodies
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381471008 / 00781381471008
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.63 (Each)
Carton
$252.60 (Per 20)
Standard Packaging
$1,263.00 (Per 100)
Resources
Images
 
 
K125&150A - Small Image
 
K125&150A - Large Image
Attachments
 
 
K125&150A - Specification Sheet
Other Links
 
 
K125&150A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural Aluminum
Dimensions and Weight
Hub Size
1-1/4 - 1-1/2
Descriptions
Description
1-1/4" & 1-1/2" ALU FM5 COND BODY CVR
Product Type
1-1/4&1-1/2 Cover For Form 35
extra long description
APP K125&150-A 1-1/4&1-1/2 COVER FO
Long Description
Form 85 UNILETS Blank Cover With Screw, Hub Size: 1-1/4 - 1-1/2 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form 85 Unilet Conduit Outlet Bodies
Special Features
Domed to provide extra wiring space;Stainless steel fastening screws;Wiring capacity: 2.5 CU-IN as per NEC 314.16(A)
Additional Information
Form
85
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
K125&150-A
GTIN
00781381471008
UPC
781381471008
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Blank Cover With Screw
Packaging
Weight per each
0.14
Carton
20
Package
100
Uses, Certifications, and Standards
Application
For Form 85 Unilet Conduit Outlet Bodies
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat