K250300A - 2-1/2" & 3" Con. Cover

Appleton

  • $37.95 (Each)
  • $37.95 (Each)

  • $189.75 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K250300A
Manufacturer
Appleton
Manufacturer's Part Number
K250&300-A
Description
2-1/2" & 3" Con. Cover
Form 85 Unilets Blank Cover With Screw, Hub Size: 2-1/2 - 3 In, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Form 85 Unilet Conduit Outlet Bodies
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381471701 / 00781381471701
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.95 (Each)
Standard Packaging
$189.75 (Per 5)
Resources
Images
 
 
K250300A - Small Image
 
K250300A - Large Image
Attachments
 
 
K250300A - Specification Sheet
Other Links
 
 
K250300A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural Aluminum
Dimensions and Weight
Hub Size
2-1/2 - 3
Descriptions
extra long description
APP K250&300-A 2-1/2 & 3 COVER FOR
Product Type
2-1/2 & 3 Cover For Form 35
Description
2-1/2-3IN ALUM COVER
Special Features
Domed to provide extra wiring space;Stainless steel fastening screws;Wiring capacity: 18 CU-IN as per NEC 314.16(A)
Long Description
Form 85 UNILETS Blank Cover With Screw, Hub Size: 2-1/2 - 3 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form 85 Unilet Conduit Outlet Bodies
Additional Information
Form
85
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
K250&300-A
GTIN
00781381471701
UPC
781381471701
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Blank Cover With Screw
Packaging
Weight per each
0.385
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Form 85 Unilet Conduit Outlet Bodies
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat