K350&400A - 3 1/2-4 Alu CVR

Appleton

  • $51.05 (Each)
  • $51.05 (Each)

  • $255.25 (Per 5)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K350&400A
Manufacturer
Appleton
Manufacturer's Part Number
K350&400-A
Description
3 1/2-4 Alu CVR
Form 85 Unilets Blank Cover With Screw, Hub Size: 3-1/2 - 4 In, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Form 85 Unilet Conduit Outlet Bodies
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381472302 / 00781381472302
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.05 (Each)
Carton
$255.25 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
K350&400A - Small Image
 
K350&400A - Large Image
Attachments
 
 
K350&400A - Specification Sheet
Other Links
 
 
K350&400A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural Aluminum
Dimensions and Weight
Hub Size
3-1/2 - 4
Descriptions
Description
3 1/2-4 ALU CVR
Extra Long Description
APP K350&400-A 3-1/2 & 4 COVER FOR
Long Description
Form 85 UNILETS Blank Cover With Screw, Hub Size: 3-1/2 - 4 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form 85 Unilet Conduit Outlet Bodies
Product Type
3-1/2 & 4 Cover For Form 35
Special Features
Stainless steel fastening screws
Additional Information
Form
85
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
K350&400-A
GTIN
00781381472302
UPC
781381472302
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Blank Cover With Screw
Packaging
Weight per each
0.75
Carton
5
Uses, Certifications, and Standards
Application
For Form 85 Unilet Conduit Outlet Bodies
Mounting
Screw-In
Standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat