K50A - 1/2" Alu FM5 Cond Body CVR

Appleton

  • $5.23 (Each)
  • $5.23 (Each)

  • $261.50 (Per 50)

  • $1,046.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K50A
Manufacturer
Appleton
Manufacturer's Part Number
K50-A
Description
1/2" Alu FM5 Cond Body CVR
Conduit Outlet Body Cover, Natural, 1/2 In Trade Size, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381470254 / 00781381470254
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.23 (Each)
Carton
$261.50 (Per 50)
Standard Packaging
$1,046.00 (Per 200)
Resources
Images
 
 
K50A - Small Image
 
K50A - Large Image
Specifications Sheets
 
 
K50A - Specification Sheet
Attachments
 
 
K50A - Specification Sheet
Other Links
 
 
K50A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1/2
Descriptions
Description
1/2" ALU FM5 COND BODY CVR
Product Type
Conduit Outlet Body Cover
Long Description
Conduit Outlet Body Cover, Natural, 1/2 in Trade Size, 0.02 lb/EA
Short Description
Conduit Outlet Body Cover, 1/2 in, Form 7 Body, Aluminum
extra long description
APP K50-A 1/2 COVER FOR FORM 35 UNI
Special Features
Domed to provide extra wiring space;Stainless steel fastening screws;Wiring capacity: 0.5 CU-IN as per NEC 314.16(A)
Additional Information
body type
Conduit
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2
package quantity
200 PK;50 CT
Made in USA
yes
Form
85
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
K50-A
GTIN
00781381470254
UPC
781381470254
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Blank Cover With Screw
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
50
Package
200
Uses, Certifications, and Standards
Application
For Form 85 Unilet Conduit Outlet Bodies
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Mounting
Screw-In
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat