K75 - Stamped Steel Spec 5 Covers 3/4"

Appleton

  • $7.00 (Each)
  • $7.00 (Each)

  • $350.00 (Per 50)

  • $1,400.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
K75
Manufacturer
Appleton
Manufacturer's Part Number
K75
Description
Stamped Steel Spec 5 Covers 3/4"
Cover, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Screw, 0.13 LB/Ea
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381470407 / 00781381470407
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.00 (Each)
Carton
$350.00 (Per 50)
Standard Packaging
$1,400.00 (Per 200)
Resources
Images
 
 
K75 - Small Image
 
K75 - Large Image
Attachments
 
 
K75 - Specification Sheet
Other Links
 
 
K75 - Other
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Hub Size
3/4
Descriptions
Product Type
Cover
Description
STAMPED STEEL SPEC 5 COVERS 3/4"
Special Features
NEC/CEC - Suitable for use in the following Hazardous Locations:Class I, Division 2 per NEC 501.10(B)(4)
Long Description
Cover, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Screw, 0.13 lb/EA
Short Description
Cover, 3/4 in, Form 35 Body, Steel
extra long description
APP K75 3/4 COVER FOR FORM 35 UNILE
Additional Information
includes
Stainless Steel Fastening Screw
Mounting Type
Screw
for use with
Form35(R) Unilet(R) Conduit Outlet Body
Standards Met
NEMA FB-1;UL 514A/B Listed;CSA Certified C22.2
package quantity
50 CT;200 PK
body type
Form 35
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
K75
GTIN
00781381470407
UPC
781381470407
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Blank Cover With Screw
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.13 lb/EA
Weight per each
0.13
Carton
50
Package
200
Uses, Certifications, and Standards
Application
For Form 35 Unilet Conduit Outlet Bodies
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
You must have an account to view stock levels

* All prices subject to change.