KPA75 - 3/4 Hub Pendant

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KPA75
Manufacturer
Appleton
Manufacturer's Part Number
KPA75
Description
3/4 Hub Pendant
Mounting Hood, Size: 3/4 In Hub, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium and Pulse Start Metal Halide, Mounting: Pendant, Finish: Baked Gray Epoxy-Clad, For Mercmaster Iii Low Profile Lumi
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
39111817 - Lamp mounting accessory
UPC/GTIN
781381548366 / 00781381548366
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KPA75 - Small Image
 
KPA75 - Large Image
Attachments
 
 
KPA75 - Specification Sheet
Other Links
 
 
KPA75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Lamp Type
High Pressure Sodium And Pulse Start Metal Halide
Dimensions and Weight
Size
3/4 IN Hub
Descriptions
Product Type
3/4 Pendent For Mercmaster Iii
Description
3/4 HUB PENDANT
Long Description
Mounting Hood, Size: 3/4 IN Hub, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: Pendant, Finish: Baked Gray Epoxy-Clad, For Mercmaster III Low Profile Lumi
Special Features
One hub; Rigid mount
extra long description
APP KPA75 3/4 PENDENT FOR MERCMASTE
Manufacturer Information
Manufacturers Part Number
KPA75
Brand
Appleton
GTIN
00781381548366
UPC
781381548366
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
Mounting Hood
Packaging
Weight per each
2.5
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For Mercmaster III low profile luminaires
Mounting
PENDANT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat