LB100M - 1 LB FM5 CND BD

Appleton

  • $32.48 (Each)
  • $32.48 (Each)

  • $162.40 (Per 5)

  • $649.60 (Per 20)

In-Stock: 66 available at other locations ( find a store with stock)
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
LB100M
Manufacturer
Appleton
Manufacturer's Part Number
LB100-M
Description
1 LB FM5 CND BD
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1 In Hub Size, 90º Hub Location, LB Configuration, 6.25 In Length, 2.69 In Height, Threaded, 1.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381476300 / 00781381476300
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.48 (Each)
Carton
$162.40 (Per 5)
Standard Packaging
$649.60 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
66
Resources
Attachments
 
 
LB100M - Specification Sheet
Images
 
 
LB100M - Small Image
 
LB100M - Large Image
Other Links
 
 
LB100M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered Female Threaded
Hub Location
90º
Number Of Hubs
2
Shape
LB
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Height
2.69 in
Hub Size
1
Length
6-1/4
Descriptions
Description
1 LB FM5 CND BD
Extra Long Description
APP LB100-M 1 FORM 35 TYPE LB THREA
Long Description
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1 in Hub Size, 90º Hub Location, LB Configuration, 6.25 in Length, 2.69 in Height, Threaded, 1.5 lb/EA
Product Type
Conduit Outlet Body
Short Description
Conduit Outlet Body, 1 in, TB Shape Form 35 Body, Malleable Iron
Special Features
Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Form 35 Malleable Iron Unilets;High Tensile Strength and Ductility;High Corrosion-Resistant
Additional Information
Body Type
Form 35
Cable Entry Type
Back
Connection Type
Threaded
For Use With
Rigid Steel;Rigid Aluminum and IMC Conduit
Form
35
Mounting Type
Threaded
Package Quantity
5 CT;20 PK
Standards Met
Federal Specification W-C-586B;UL 514A/B Listed;CSA Certified C22.2;NEC Certified;CEC Certified
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB100-M
GTIN
00781381476300
UPC
781381476300
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LB Conduit Outlet Body
Trade Size
Trade Size
1 in
Packaging
Weight
1.5 lb/EA
Weight per each
1.5
Carton
5
Package
20
Uses, Certifications, and Standards
Application
Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance
Configuration
LB
Standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
2 View Store

Distribution Centers

Location Stock Available
Alexandria
53 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Natchitoches
8 View Store
Vidalia
3 View Store
These alternate items can be purchased instead of LB100M.
Jump To:

Similar Items

Similar items are close alternatives to LB100M, though they may not be 100% alike.

Cross Referenced

These items are similar to LB100M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB100-M Appleton Electric 00781381476300
LB38 Eaton Crouse-Hinds 00782274514109
LB100M LH Dottie 00781002815402
MLB100 Garvin Industries 00785592407603
OLB-3M Killark 00783936480442
LB-100 O-Z Gedney 00783126327953
LB3M Topaz 00751338209602
LB100M Eaton Crouse-Hinds 00782274755953
LBLA-100 Madison Electric 00784297323539
LB100M Thomas & Betts 00786210960593

* All prices subject to change.

Begin Live Chat