LB125M - 1-1/4" LB FM5 Cond BD

Appleton

  • $52.31 (Each)
  • $52.31 (Each)

  • $523.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB125M
Manufacturer
Appleton
Manufacturer's Part Number
LB125-M
Description
1-1/4" LB FM5 Cond BD
Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Length: 8.19 In, Height: 3.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381476553 / 00781381476553
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.31 (Each)
Carton
$523.10 (Per 10)
Resources
Images
 
 
LB125M - Large Image
 
LB125M - Small Image
Attachments
 
 
LB125M - Specification Sheet
Other Links
 
 
LB125M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1-1/4
Height
3.56
Length
8.19
Descriptions
Description
1-1/4" LB FM5 COND BD
Product Type
1 1/4 FORM35 Type LB Threa
extra long description
APP LB125-M 1 1/4 FORM35 TYPE LB T
Long Description
Form 35 UNILETS Type LB Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 35, Length: 8.19 IN, Height: 3.56 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thr
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Exclusive built-in easy-pulling rollers to facilitate cable pulling through hubs and help eliminate cable damage;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Si
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB125-M
GTIN
00781381476553
UPC
781381476553
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LB Conduit Outlet Body
Packaging
Weight per each
3
Carton
10
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat