LB150M - 1-1/2" LB FM5 Cond BD

Appleton

  • $70.38 (Each)
  • $70.38 (Each)

  • $703.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB150M
Manufacturer
Appleton
Manufacturer's Part Number
LB150-M
Description
1-1/2" LB FM5 Cond BD
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1-1/2 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1-1/2 In Hub Size, 90º Hub Location, LB Configuration, 8.19 In Length, 3.75 In Height, Threaded, 4.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381476805 / 00781381476805
Weight per unit
4.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.38 (Each)
Standard Packaging
$703.80 (Per 10)
Resources
Images
 
 
LB150M - Small Image
 
LB150M - Large Image
Attachments
 
 
LB150M - Specification Sheet
Other Links
 
 
LB150M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
LB
Number of Hubs
2
Hub Location
90º
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Height
3.75 in
Hub Size
1-1/2
Length
8.19
Descriptions
Description
1-1/2" LB FM5 COND BD
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1-1/2 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1-1/2 in Hub Size, 90º Hub Location, LB Configuration, 8.19 in Length, 3.75 in Height, Threaded, 4.07 lb/EA
Short Description
Conduit Outlet Body, 1-1/2 in, LB Shape Form 35 Body, Steel
Special Features
Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Form 35 Malleable Iron Unilets;High Tensile Strength and Ductility;High Corrosion-Resistant
extra long description
APP LB150-M 1 1/2 TYPE LB FORM 35
Additional Information
body type
Form 35
Connection Type
Threaded
Cable Entry Type
Back
Mounting Type
Threaded
for use with
Rigid Steel;Rigid Aluminum and IMC Conduit
Standards Met
Federal Specification W-C-586B;UL 514A/B Listed;CSA Certified C22.2;NEC Certified;CEC Certified
package quantity
1 CT;10 PK
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB150-M
GTIN
00781381476805
UPC
781381476805
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LB Conduit Outlet Body
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
4.07 lb/EA
Weight per each
4.07
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
LB
Application
Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat