LB200DCG - 2 LB FM5 CND BC&G

Appozgcomm

  • $93.96 (Each)
  • $93.96 (Each)

  • $469.79 (Per 5)

  • $9,395.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB200DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LB200DCG
Description
2 LB FM5 CND BC&G
Conduit Outlet Body, Epoxy Powder Coated, 2 In Trade Size, 71.20 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.20 In Length, 3.10 In Width, 4.50 In Height, 2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000548 / 00687855000548
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.96 (Each)
Carton
$469.79 (Per 5)
Resources
Images
 
 
LB200DCG - Large Image
 
LB200DCG - Small Image
 
LB200DCG - Large Image
Attachments
 
 
LB200DCG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
2 in
Length
10.20 in;259.1 mm
Width
3.10 in;78.7 mm
Height
4.50 in;114.3 mm
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 2 in Trade Size, 71.20 cu.in Capacity, 90 ° Angle, 2 in Hub Size, 10.20 in Length, 3.10 in Width, 4.50 in Height, 2 lb/EA
Short Description
Conduit Outlet Body, 2 in, LR Shape, Aluminum
Special Features
Threaded Hubs
Description
2 LB FM5 CND BC&G
extra long description
EGS LB200DCG 2 IN THD ALUM LB BDY C
Additional Information
body type
Conduit
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2
package quantity
5 CT
Made in USA
yes
Connector Type
Compression
Form
LB
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB200DCG
GTIN
00687855000548
UPC
687855000548
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
2 in
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
5
Uses, Certifications, and Standards
Capacity
71.20 cu.in;1.2 dm^3
Application
Pulling;Splicing
standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat