LB200DCG - 2 LB FM5 CND BC&G

Appozgcomm

  • $93.96 (Each)
  • $93.96 (Each)

  • $469.79 (Per 5)

  • $9,395.76 (Per 100)
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
LB200DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LB200DCG
Description
2 LB FM5 CND BC&G
Conduit Outlet Body, Epoxy Powder Coated, 2 In Trade Size, 71.20 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.20 In Length, 3.10 In Width, 4.50 In Height, 2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000548 / 00687855000548
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.96 (Each)
Carton
$469.79 (Per 5)
Resources
Images
 
 
LB200DCG - Large Image
 
LB200DCG - Large Image
Attachments
 
 
LB200DCG - Specification Sheet
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
Epoxy Powder Coated
Dimensions and Weight
Hub Size
2 in
Length
10.20 in;259.1 mm
Width
3.10 in;78.7 mm
Height
4.50 in;114.3 mm
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 2 in Trade Size, 71.20 cu.in Capacity, 90 ° Angle, 2 in Hub Size, 10.20 in Length, 3.10 in Width, 4.50 in Height, 2 lb/EA
Short Description
Conduit Outlet Body, 2 in, LR Shape, Aluminum
Special Features
Threaded Hubs
Description
2 LB FM5 CND BC&G
extra long description
EGS LB200DCG 2 IN THD ALUM LB BDY C
Additional Information
body type
Conduit
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2
package quantity
5 CT
Made in USA
yes
Connector Type
Compression
Form
LB
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB200DCG
GTIN
00687855000548
UPC
687855000548
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
2 in
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
5
Uses, Certifications, and Standards
Capacity
71.20 cu.in;1.2 dm^3
Application
Pulling;Splicing
standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB200DCG.
Jump To:

Similar Items

Similar items are close alternatives to LB200DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: LB50DCG
  • GTIN: 00687855000494
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB75DCG
  • GTIN: 00687855000500
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB100DCG
  • GTIN: 00687855000517
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB125DCG
  • GTIN: 00687855000524
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB150DCG
  • GTIN: 00687855000531
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB250DCG
  • GTIN: 00687855001293
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB300DCG
  • GTIN: 00687855001309
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB350DCG
  • GTIN: 00687855001316
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LB400DCG
  • GTIN: 00687855001323
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat