LB250A - 2-1/2" LB FM5 Alu Cond Body

Appleton

  • $362.12 (Each)
  • $362.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB250A
Manufacturer
Appleton
Manufacturer's Part Number
LB250-A
Description
2-1/2" LB FM5 Alu Cond Body
Form 85 Unilets Type LB Conduit Outlet Body, Hub Size: 2-1/2 In, Form: 85, Length: 13.69 In, Height: 5-1/4 In, Material: Sand Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit, Imc and Emt
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381477253 / 00781381477253
Weight per unit
4.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$362.12 (Each)
Resources
Images
 
 
LB250A - Small Image
 
LB250A - Large Image
Attachments
 
 
LB250A - Specification Sheet
Other Links
 
 
LB250A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
SAND CAST ALUMINUM
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Length
13.69
Hub Size
2-1/2
Height
5-1/4
Descriptions
Description
2-1/2" LB FM5 ALU COND BODY
Product Type
2 1/2 Form 85 LB Alum
Long Description
Form 85 UNILETS Type LB Conduit Outlet Body, Hub Size: 2-1/2 IN, Form: 85, Length: 13.69 IN, Height: 5-1/4 IN, Material: Sand Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit, IMC And EMT
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Form 85 copperfree aluminum Unilets are lightweight, self oxidizing, self-renewing and offer a high corrosion resistance;Internal volume and maximum wire capacity clearly marked on castings;Lightweight aluminum facilitates shipping, handling and installing;Make bends in conduit system;Permit access to conductors for maintenance;Provide ope
extra long description
APP LB250-A 2 1/2 FORM 85 LB ALUM
Additional Information
Form
85
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB250-A
GTIN
00781381477253
UPC
781381477253
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LB Conduit Outlet Body
Packaging
Weight per each
4.62
Carton
1
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit, IMC And EMT
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat