LB27SA - 3/4" Alu LB FM7 Cond Body

Appleton

  • $31.07 (Each)
  • $31.07 (Each)

  • $155.35 (Per 5)

  • $1,553.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB27SA
Manufacturer
Appleton
Manufacturer's Part Number
LB27SA
Description
3/4" Alu LB FM7 Cond Body
Conduit Outlet Body, Epoxy Powder Coated, 90 ° Angle, 3/4 In Hub Size, 5.19 In Length, 2.5 In Height, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381600736 / 00781381600736
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.07 (Each)
Carton
$155.35 (Per 5)
Standard Packaging
$1,553.50 (Per 50)
Resources
Images
 
 
LB27SA - Small Image
 
LB27SA - Large Image
Attachments
 
 
LB27SA - Specification Sheet
Other Links
 
 
LB27SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Height
2-1/2
Length
5.19
Descriptions
Description
3/4" ALU LB FM7 COND BODY
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 90 ° Angle, 3/4 in Hub Size, 5.19 in Length, 2.5 in Height, 0.6 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, LB Shape Form 7 Body, Aluminum
Special Features
Threaded Hubs
extra long description
APP LB27SA 3/4 FM7 BODY TYPE LB- AL
Additional Information
body type
Conduit
angle
90 °
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2;NEC Certified;CEC Certified;Federal Specification W-C-586B
package quantity
50 PK;5 CT
Made in USA
yes
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB27SA
GTIN
00781381600736
UPC
781381600736
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type LB Conduit Outlet Body
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Pulling;Splicing;Hazardous Locations
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat