LB400M - 4" LB FM5 Mall Iron Cond Body

Appleton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB400M
Manufacturer
Appleton
Manufacturer's Part Number
LB400-M
Description
4" LB FM5 Mall Iron Cond Body
Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 4 In, Form: 35, Length: 16-1/2 In, Height: 7.19 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threa
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381477604 / 00781381477604
Weight per unit
19.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LB400M - Large Image
 
LB400M - Small Image
Attachments
 
 
LB400M - Specification Sheet
Other Links
 
 
LB400M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Length
16-1/2
Hub Size
4
Height
7.19
Descriptions
extra long description
APP LB400-M 4 FORM 35 TYPE LB THREA
Description
4" LB FM5 MALL IRON COND BODY
Product Type
4 Form 35 Type LB Threaded
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Exclusive built-in easy-pulling rollers to facilitate cable pulling through hubs and help eliminate cable damage;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Si
Long Description
Form 35 UNILETS Type LB Conduit Outlet Body, Hub Size: 4 IN, Form: 35, Length: 16-1/2 IN, Height: 7.19 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threa
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LB400-M
GTIN
00781381477604
UPC
781381477604
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LB Conduit Outlet Body
Packaging
Weight per each
19.52
Carton
1
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat