LC200DCG - 2" Cond Body C/G

Appozgcomm

  • $98.29 (Each)
  • $98.29 (Each)

  • $491.45 (Per 5)

  • $9,829.02 (Per 100)
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
LC200DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LC200DCG
Description
2" Cond Body C/G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 2", Lengt
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000647 / 00687855000647
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.29 (Each)
Carton
$491.45 (Per 5)
Resources
Images
 
 
LC200DCG - Small Image
 
LC200DCG - Large Image
Attachments
 
 
LC200DCG - Specification Sheet
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
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Length
10.71
Hub Size
2
Width
3.1
Height
3.65
Descriptions
Description
2" COND BODY C/G
Product Type
2 In THD Alum LC Bdy CVR GSKT
extra long description
EGS LC200DCG 2 IN THD ALUM LC BDY C
Special Features
2 IN Trade Size, Type LC Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #4/0AWG, Volume 69.50 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
Long Description
EMT Conduit Bodies, Aluminum Threaded for Rigid Conduit and IMC, Material: Conduit body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural fi nish, Gasket: neoprene, UL Standard: 514A, Trade Size: 2", Lengt
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LC200DCG
GTIN
00687855000647
UPC
687855000647
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
3
Carton
5
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LC200DCG.
Jump To:

Similar Items

Similar items are close alternatives to LC200DCG, though they may not be 100% alike.

2" C Hub, Aluminum O Series Conduit Body
  • Our Part #: 0C6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OC-6
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.98) ·
0C6 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$52.98

Each

QTY:
Each
Add
Mulberry; Conduit Body; Type C, Threaded; Hub Size: 2 In; Material: Die Cast Alu...
  • Our Part #: 12836
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 12836
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($40.81) ·
12836 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$40.81

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: LC50DCG
  • GTIN: 00687855000593
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC75DCG
  • GTIN: 00687855000609
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC125DCG
  • GTIN: 00687855000623
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC150DCG
  • GTIN: 00687855000630
  • Manufacturer: APPOZGCOMM
Cross Referenced

These items are similar to LC200DCG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LCLA-200 Madison Electric 00784297323669
12836 Mulberry 00095327128360
LC-200DCG Neer 00687855000647
C-200A Orbit Industries 00835243008793
C-200ACG O-Z Gedney 00783126058857
RLC200 Raco 00092326213172
DAC-6-CG Thomas & Betts 00042269002135
C6CG Topaz 00751338199514

* All prices subject to change.

Begin Live Chat