LC50DCG - 1/2" C Alu FM5 Condulet W/C&G

Appozgcomm

  • $20.88 (Each)
  • $20.88 (Each)

  • $208.76 (Per 10)

  • $2,087.63 (Per 100)
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
LC50DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LC50DCG
Description
1/2" C Alu FM5 Condulet W/C&G
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Trade Size, Threaded Connection, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.82 In Length, 1.31 In Width, 1.64 In Height, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000593 / 00687855000593
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.88 (Each)
Carton
$20.88 (Each)
Standard Packaging
$208.76 (Per 10)
Resources
Images
 
 
LC50DCG - Small Image
 
LC50DCG - Large Image
 
LC50DCG - Large Image
Attachments
 
 
LC50DCG - Specification Sheet
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
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
1/2 in
Length
4.82 in;122.4 mm
Width
1.31 in;33.3 mm
Height
1.64 in;41.7 mm
Descriptions
Description
1/2" C ALU FM5 CONDULET W/C&G
Product Type
Conduit Outlet Body
Special Features
Threaded Hubs
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 1/2 in Trade Size, Threaded Connection, 4.35 cu.in Capacity, 90 ° Angle, 1/2 in Hub Size, 4.82 in Length, 1.31 in Width, 1.64 in Height, 0.3 lb/EA
Short Description
Conduit Outlet Body, 1/2 in, T Shape Form 5 Body, Aluminum
extra long description
EGS LC50DCG 1/2 THD ALUM LC BDY CVR
Additional Information
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2 No. 18.3;UL E53330;CSA 208044
package quantity
50 PK;10 CT
Made in USA
yes
body type
Conduit
Connection Type
Threaded
angle
90 °
Enclosure Type
NEMA FB-1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LC50DCG
GTIN
00687855000593
UPC
687855000593
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Pulling;Splicing
Capacity
4.35 cu.in;0.1 dm^3
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LC50DCG.
Jump To:

Similar Items

Similar items are close alternatives to LC50DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: LC75DCG
  • GTIN: 00687855000609
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC125DCG
  • GTIN: 00687855000623
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC150DCG
  • GTIN: 00687855000630
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC200DCG
  • GTIN: 00687855000647
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat