Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Quick Specs
-
- Catalog Number
-
LL125M
Vendor Code APP
- Manufacturer
- Appleton
- Manufacturer's Part Number
- LL125-M
- Description
-
1-1/4" Mall Condulet
Form 35 Unilets Type LL Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Length: 8.19 In, Width: 3-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR
- Slang Terms
-
Suggest a New Term
- Categories
-
Steel -
Bodies & Covers
Mark as Incorrect
Suggest a New Category
- Classification
-
Form 5 Condulets, Covers, & Gaskets
- UNSPSC
-
39131708 - Electrical conduit fitting body
- UPC/GTIN
-
781381480208 / 00781381480208
- Weight per unit
-
3.01 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$42.05 (Each)
- Standard Packaging
-
$420.50 (Per 10)
- Resources
-
- Images
-
-
-
LL125M
- Small Image
-
-
LL125M
- Large Image
- Attachments
-
-
-
LL125M
- Specification Sheet
- Other Links
-
-
-
LL125M
- Other
Suggest Substitute Item
Edit Mode: Please login to suggest improvements for this item.
Close
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Features
-
- connection
-
Tapered Female Threaded
- Material, Color, and Finish
-
- Finish
-
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
- Dimensions and Weight
-
- Hub Size
-
1-1/4
- Width
-
3-1/2
- Length
-
8.19
- Descriptions
-
- Description
-
1-1/4" MALL CONDULET
- Product Type
-
Unilet Form 35 1-1/4 In
- Long Description
-
Form 35 UNILETS Type LL Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 35, Length: 8.19 IN, Width: 3-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thr
- Special Features
-
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
- extra long description
-
APP LL125-M UNILET FORM 35 1-1/4 IN
- Additional Information
-
- Form
-
35
- Manufacturer Information
-
- Manufacturers Part Number
-
LL125-M
- Brand
-
Appleton
- GTIN
-
00781381480208
- UPC
-
781381480208
- Taxonomies, Classifications, and Categories
-
- Category Description
-
FORM 5 CONDULETS, COVERS, & GASKETS
- Type
-
Type LL Conduit Outlet Body
- Packaging
-
- Weight per each
-
3.01
- Carton
-
1
- Package
-
10
- Uses, Certifications, and Standards
-
- Application
-
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
- standard
-
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Edit Mode: Please login to suggest improvements for this item.
Close
Jump To:
Accessories
These accessories can make LL125M more useful, versatile, or visually appealing.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Book Price
$3,395.96
Per 100
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Frequently Purchased Together
These items are compatible and complement LL125M, providing enhanced or expanded functionality.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Book Price
$3,395.96
Per 100
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.