LL17SA - 1/2" Alu LL Cond Body

Appleton

  • $25.71 (Each)
  • $25.71 (Each)

  • $257.10 (Per 10)

  • $1,285.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL17SA
Manufacturer
Appleton
Manufacturer's Part Number
LL17SA
Description
1/2" Alu LL Cond Body
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 4.56 In, Width: 2-1/4 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381600828 / 00781381600828
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.71 (Each)
Carton
$257.10 (Per 10)
Standard Packaging
$1,285.50 (Per 50)
Resources
Images
 
 
LL17SA - Small Image
 
LL17SA - Large Image
Attachments
 
 
LL17SA - Specification Sheet
Other Links
 
 
LL17SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1/2
Width
2-1/4
Length
4.56
Descriptions
Description
1/2" ALU LL COND BODY
Product Type
1/2 FM7 Body Type LL- Alum
Long Description
FM7 UNILETS Type LL Conduit Outlet Body, Hub Size: 1/2 IN, Form: 7, Length: 4.56 IN, Width: 2-1/4 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
extra long description
APP LL17SA 1/2 FM7 BODY TYPE LL- AL
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LL17SA
GTIN
00781381600828
UPC
781381600828
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type LL Conduit Outlet Body
Packaging
Weight per each
0.4
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat