LL200M - 2" LL FM5 Mall Iron Cond Body

Appleton

  • $102.30 (Each)
  • $102.30 (Each)

  • $511.50 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL200M
Manufacturer
Appleton
Manufacturer's Part Number
LL200-M
Description
2" LL FM5 Mall Iron Cond Body
Form 35 Unilets Type LL Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 10.56 In, Width: 4.19 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381480505 / 00781381480505
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.30 (Each)
Standard Packaging
$511.50 (Per 5)
Resources
Images
 
 
LL200M - Large Image
Attachments
 
 
LL200M - Specification Sheet
Other Links
 
 
LL200M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Length
10.56
Hub Size
2
Width
4.19
Descriptions
Description
2" LL FM5 MALL IRON COND BODY
Product Type
Unilet Form 35 2 Thread
Long Description
Form 35 UNILETS Type LL Conduit Outlet Body, Hub Size: 2 IN, Form: 35, Length: 10.56 IN, Width: 4.19 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threade
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
extra long description
APP LL200-M UNILET FORM 35 2 THREA
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LL200-M
GTIN
00781381480505
UPC
781381480505
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LL Conduit Outlet Body
Packaging
Weight per each
6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat