LL37 - 1" LL FM7 Cond Body

Appleton

  • $30.69 (Each)
  • $30.69 (Each)

  • $153.45 (Per 5)

  • $613.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LL37
Manufacturer
Appleton
Manufacturer's Part Number
LL37
Description
1" LL FM7 Cond Body
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 6 In, Width: 2-3/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threade
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381506830 / 00781381506830
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.69 (Each)
Carton
$153.45 (Per 5)
Standard Packaging
$613.80 (Per 20)
Resources
Images
 
 
LL37 - Small Image
 
LL37 - Large Image
Attachments
 
 
LL37 - Specification Sheet
Other Links
 
 
LL37 - Other
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1
Width
2-3/4
Length
6
Descriptions
Description
1" LL FM7 COND BODY
Product Type
1 In FM7 Body
extra long description
APP LL37 1 IN FM7 BODY
Long Description
FM7 UNILETS Type LL Conduit Outlet Body, Hub Size: 1 IN, Form: 7, Length: 6 IN, Width: 2-3/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Threade
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LL37
GTIN
00781381506830
UPC
781381506830
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type LL Conduit Outlet Body
Packaging
Weight per each
1.93
Carton
5
Package
20
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
You must have an account to view stock levels

* All prices subject to change.