LL75DCG - 3/4" LL Alu FM5 Condulet W/C&G

Appozgcomm

  • $20.70 (Each)
  • $20.70 (Each)

  • $103.50 (Per 5)

  • $1,034.97 (Per 50)

  • $2,069.94 (Per 100)
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
LL75DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LL75DCG
Description
3/4" LL Alu FM5 Condulet W/C&G
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Trade Size, Threaded Connection, 7.30 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.07 In Length, 2.26 In Width, 1.88 In Height, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000692 / 00687855000692
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.70 (Each)
Carton
$103.50 (Per 5)
Standard Packaging
$1,034.97 (Per 50)
Resources
Images
 
 
LL75DCG - Small Image
 
LL75DCG - Large Image
 
LL75DCG - Large Image
Attachments
 
 
LL75DCG - Specification Sheet
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
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Length
5.07 in;128.8 mm
Width
2.26 in;57.4 mm
Height
1.88 in;47.8 mm
Descriptions
Description
3/4" LL ALU FM5 CONDULET W/C&G
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 3/4 in Trade Size, Threaded Connection, 7.30 cu.in Capacity, 90 ° Angle, 3/4 in Hub Size, 5.07 in Length, 2.26 in Width, 1.88 in Height, 0.4 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, T Shape Form 5 Body, Aluminum, w/C&G
Special Features
Threaded Hubs
extra long description
EGS LL75DCG 3/4 THD ALUM LL BDY CVR
Additional Information
body type
Conduit
Connection Type
Threaded
angle
90 °
Enclosure Type
NEMA FB-1
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2 No. 18.3;UL E53330;CSA 208044
package quantity
50 PK;5 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LL75DCG
GTIN
00687855000692
UPC
687855000692
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
5
Package
50
Uses, Certifications, and Standards
Capacity
7.30 cu.in;0.1 dm^3
Application
Pulling;Splicing
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LL75DCG.
Jump To:

Similar Items

Similar items are close alternatives to LL75DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: LL50DCG
  • GTIN: 00687855000685
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL100DCG
  • GTIN: 00687855000708
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL125DCG
  • GTIN: 00687855000715
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL150DCG
  • GTIN: 00687855000722
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LL200DCG
  • GTIN: 00687855000739
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat