LML01 - 3/8" Sealtight 90DEG Conn

Appozgcomm

  • $27.48 (Each)
  • $27.48 (Each)

  • $274.82 (Per 10)

  • $1,374.09 (Per 50)

  • $2,748.18 (Per 100)

In-Stock: 49 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LML01
Manufacturer
Appozgcomm
Manufacturer's Part Number
LML01
Description
3/8" Sealtight 90DEG Conn
Conduit Fittings, LML 90 Liquidtight Connectors, Material: Zinc Diecast, Ul Standard: 514B, Trade Size: 3/8-1/2, Dimension: Height 2.40 Inches, Width 2.15 Inches, Thread Length .53
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
687855383016 / 00687855383016
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.48 (Each)
Carton
$274.82 (Per 10)
Standard Packaging
$1,374.09 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
49
Resources
Images
 
 
LML01 - Small Image
 
LML01 - Large Image
Attachments
 
 
LML01 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
connection
Male NPS Thread
Material
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Finish
Natural
Dimensions and Weight
Size
0.375
Descriptions
Description
3/8" SEALTIGHT 90DEG CONN
Long Description
Conduit Fittings, LML 90 Liquidtight Connectors, Material: Zinc Diecast, UL Standard: 514B, Trade Size: 3/8-1/2, Dimension: Height 2.40 Inches, Width 2.15 Inches, Thread Length .53
Special Features
2.15 IN Length X 2.4 IN Height, 0.53 IN Thread Length, For Liquidtight Flexible Metal Conduit and Type B Non-Metallic Conduit, Liquidtight/Raintight/Oiltight
Product Type
3/8 In 90D Conn LFMC/LFNC
extra long description
EGS LML-01 3/8 IN 90D CONN LFMC/LFN
Additional Information
angle
90
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LML01
GTIN
00687855383016
UPC
687855383016
Taxonomies, Classifications, and Categories
Type
90 Deg Liquid Tight Conduit Connector
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E32539;UL Standard: 514B
nema rating
FB-1
Application
For Terminating Liquidtight Flexible Metal Conduit to a Enclosure at a 90 Degree Angle
environmental conditions
Rain Tight, Oil Tight, Liquid Tight
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
49 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat