LML01 - 3/8" Sealtight 90DEG Conn

Appozgcomm

  • $22.22 (Each)
  • $22.22 (Each)

  • $222.24 (Per 10)

  • $1,111.18 (Per 50)

  • $2,222.35 (Per 100)
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
LML01
Manufacturer
Appozgcomm
Manufacturer's Part Number
LML01
Description
3/8" Sealtight 90DEG Conn
Conduit Fittings, LML 90 Liquidtight Connectors, Material: Zinc Diecast, Ul Standard: 514B, Trade Size: 3/8-1/2, Dimension: Height 2.40 Inches, Width 2.15 Inches, Thread Length .53
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
687855383016 / 00687855383016
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.22 (Each)
Carton
$222.24 (Per 10)
Standard Packaging
$1,111.18 (Per 50)
Resources
Images
 
 
LML01 - Small Image
 
LML01 - Large Image
Attachments
 
 
LML01 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Non Insulated
Material
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Finish
Natural
Dimensions and Weight
Size
0.375
Descriptions
Description
3/8" SEALTIGHT 90DEG CONN
Product Type
3/8 In 90D Conn LFMC/LFNC
Long Description
Conduit Fittings, LML 90 Liquidtight Connectors, Material: Zinc Diecast, UL Standard: 514B, Trade Size: 3/8-1/2, Dimension: Height 2.40 Inches, Width 2.15 Inches, Thread Length .53
Special Features
2.15 IN Length X 2.4 IN Height, 0.53 IN Thread Length, For Liquidtight Flexible Metal Conduit and Type B Non-Metallic Conduit, Liquidtight/Raintight/Oiltight
extra long description
EGS LML-01 3/8 IN 90D CONN LFMC/LFN
Additional Information
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LML01
GTIN
00687855383016
UPC
687855383016
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
90 Deg Liquid Tight Conduit Connector
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.2
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
FB-1
Application
For Terminating Liquidtight Flexible Metal Conduit to a Enclosure at a 90 Degree Angle
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E32539;UL Standard: 514B
environmental conditions
Rain Tight, Oil Tight, Liquid Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LML01.
Jump To:

Cross Referenced

These items are similar to LML01 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LML01 Appleton Electric 00687855383016
469LT2 Bridgeport Fittings 00781747154699
LT3890DC Eaton Crouse-Hinds 00662277000635
3421 Raco 00050169034217
LTZ90038 Raco n/a
LT290 Thomas & Betts 00785991425000
LTC389 AFC Cable Systems n/a
LT9038 Arlington 00018997329387
LQA-9038 Madison Electric 00784297385001
LT90-38 Orbit Industries 00835243030312
3421DC Raco 00050169980118
LT25 Sepco n/a
490 Topaz 00751338146105
LT9038 LH Dottie 00781002112006
16903B Halex 00051411169039

* All prices subject to change.

Begin Live Chat