LR125M - 1-1/4" Mall Condulet

Appleton

  • $45.52 (Each)
  • $45.52 (Each)

  • $455.20 (Per 10)
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
LR125M
Manufacturer
Appleton
Manufacturer's Part Number
LR125-M
Description
1-1/4" Mall Condulet
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Length: 8.19 In, Width: 3-1/2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female THR
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381481908 / 00781381481908
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.52 (Each)
Standard Packaging
$455.20 (Per 10)
Resources
Images
 
 
LR125M - Large Image
 
LR125M - Small Image
Attachments
 
 
LR125M - Specification Sheet
Other Links
 
 
LR125M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1-1/4
Width
3-1/2
Length
8.19
Descriptions
Description
1-1/4" MALL CONDULET
Product Type
Unilet Form 35 1 1/4 Threaded
extra long description
APP LR125-M UNILET FORM 35 1 1/4 TH
Long Description
Form 35 UNILETS Type LR Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 35, Length: 8.19 IN, Width: 3-1/2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thr
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
Additional Information
Form
35
Manufacturer Information
Manufacturers Part Number
LR125-M
Brand
Appleton
GTIN
00781381481908
UPC
781381481908
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LR Conduit Outlet Body
Packaging
Weight per each
3.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LR125M.
Jump To:

Cross Referenced

These items are similar to LR125M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR125-M Appleton Electric 00781381481908
LR125M LH Dottie 00781002815716
MLR125 Garvin Industries 00785592407894
OLR-4M Killark 00783936480657
LR-125 O-Z Gedney 00783126388206
LR4M Topaz 00751338213708
LR125M Eaton Crouse-Hinds 00782274756066
LRLA-125 Madison Electric 00784297323843
LR125M Thomas & Betts 00786210961682

* All prices subject to change.

Begin Live Chat