LR150DCG - 1-1/2" LR Condulet W/C&G

Appozgcomm

  • $59.23 (Each)
  • $59.23 (Each)

  • $592.30 (Per 10)

  • $5,922.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR150DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LR150DCG
Description
1-1/2" LR Condulet W/C&G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: LR, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000784 / 00687855000784
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.23 (Each)
Carton
$592.30 (Per 10)
Resources
Images
 
 
LR150DCG - Small Image
 
LR150DCG - Large Image
Attachments
 
 
LR150DCG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Length
10.200000000000000
Hub Size
2
Height
2.97
Width
3.830000000000000
Descriptions
Description
1-1/2" LR CONDULET W/C&G
Product Type
1-1/2 THD Alum LR Bdy CVR GSKT
Long Description
EMT Conduit Bodies, Aluminum Threaded for rigid conduit and IMC, Series: LR, Material: Conduit body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural fi nish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1-1/2"
Special Features
1-1/2 IN Trade Size, Type LR Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #1/0AWG, Volume 35.80 IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
extra long description
EGS LR150DCG 1-1/2 THD ALUM LR BDY
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR150DCG
GTIN
00687855000784
UPC
687855000784
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat